M6-1.0 x 12 mm. Pan Head Phillips Machine Screw, 25 pk.

FABORY| Zoro #: G1947461| Mfr #: M55340.060.0012

$7.61 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: A4 Stainless Steel
Head Type: Pan
Package Quantity: 25
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1947461 Mfr #: M55340.060.0012
Material: A4 Stainless SteelHead Type: Pan
Package Quantity: 25System of Measurement: Metric
Head Dia.: 12mmDrive Type: Phillips
Driver Size: #3Length: 12mm
Finish: PlainThread Size: M6x1.00mm
Tensile Strength (PSI): 72,500Head Height: 4.75mm
Meets/Exceeds: DIN 7985ACountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Pan, A4 Stainless Steel (Comparable to 316 Stainless Steel), Length 12mm, Drive Type Phillips, Finish Plain, Thread Size M6 x 1mm, Driver Size #3, Head Dia. 12.0mm, Head Height 4.75mm, Tensile Strength (PSI) 72,500, Meets/Exceeds DIN 7985A, Package Quantity 25

Reviews