M6-1.0 x 16 mm. Pan Head Phillips Machine Screw, 25 pk.

FABORY| Zoro #: G0372373| Mfr #: M55340.060.0016

$4.94 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: DIN 7985A
Head Height: 4.75mm
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0372373 Mfr #: M55340.060.0016
Meets/Exceeds: DIN 7985AHead Height: 4.75mm
Item: Machine ScrewDriver Size: #3
Length: 16mmThread Size: M6x1.00mm
Package Quantity: 25Head Dia.: 12mm
Tensile Strength (PSI): 72,500Head Type: Pan
Material: A4 Stainless SteelFinish: Plain
System of Measurement: MetricDrive Type: Phillips
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Pan, A4 Stainless Steel (Comparable to 316 Stainless Steel), Length 16mm, Drive Type Phillips, Finish Plain, Thread Size M6 x 1mm, Driver Size #3, Head Dia. 12.0mm, Head Height 4.75mm, Tensile Strength (PSI) 72,500, Meets/Exceeds DIN 7985A, Package Quantity 25

Reviews