THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

#10-24 x 1-3/4" Round Head Phillips Machine Screw, 100 pk.

FABORY| Zoro #: G1689816| Mfr #: U51211.019.0175

$17.09 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ANSI/ASME B18.6.3
Head Height: 0.137"
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1689816 Mfr #: U51211.019.0175
Meets/Exceeds: ANSI/ASME B18.6.3Head Height: 0.137"
Item: Machine ScrewDriver Size: #2
Length: 1-3/4"Thread Size: 10-24
Package Quantity: 100Head Dia.: 0.359"
System of Measurement: InchHead Type: Round
Material: 18-8 (304) Stainless SteelFinish: Plain
Drive Type: PhillipsCountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Round, 18-8 Stainless Steel, Length 1-3/4", Drive Type Phillips, Finish Plain, Thread Size 10-24, Driver Size #2, Head Dia. 0.359", Head Height 0.137", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews