#10-24 x 7/16" Round Head Phillips Machine Screw, 100 pk.

FABORY| Zoro #: G2367145| Mfr #: U51211.019.0043

$7.33 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 18-8 (304) Stainless Steel
Head Type: Round
System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2367145 Mfr #: U51211.019.0043
Material: 18-8 (304) Stainless SteelHead Type: Round
System of Measurement: InchHead Dia.: 0.359"
Drive Type: PhillipsPackage Quantity: 100
Driver Size: #2Length: 7/16"
Finish: PlainThread Size: 10-24
Head Height: 0.137"Meets/Exceeds: ANSI/ASME B18.6.3
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Round, 18-8 Stainless Steel, Length 7/16", Drive Type Phillips, Finish Plain, Thread Size 10-24, Driver Size #2, Head Dia. 0.359", Head Height 0.137", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews