Zoro Select
#12-24 x 1-1/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK
Mfr # U24212.021.0125
Zoro # G2343774
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #12-24
- Head Type Round
- Drive Combination Phillips/Slotted
- Drive Size #3
Explore More Products
- ZORO SELECT #6-32 x 1 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51213.013.0100
- ZORO SELECT 1/4"-28 x 3/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 25 PK 1ZE58
- ZORO SELECT #0-80 x 9/32 in Phillips Pan Machine Screw, Plain Steel, 5000 PK -0093MPP188
- ZORO SELECT #10-24 x 1-1/4 in Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK U24861.019.0125
- ZORO SELECT M2-0.40 x 5 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 100 PK M51120.020.0005
- ZORO SELECT #10-24 x 1/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51300.019.0025
- ZORO SELECT #6-32 x 3/8 in Phillips Oval Machine Screw, Zinc Black Steel, 10000 PK 0606MPOBZ
- ZORO SELECT #10-24 x 2-1/2 in Slotted Hex Machine Screw, Zinc Plated Steel, 1000 PK 1040MSW
- ZORO SELECT M4-0.70 x 6 mm Phillips Pan Machine Screw, Plain Steel, 2000 PK 588108
- ZORO SELECT #8-32 x 1/4 in Phillips Truss Machine Screw, Plain Stainless Steel, 100 PK U51862.016.0025
- MIDWEST FASTENER #10-32 x 1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK 07121
- Zoro Select Machine Screws