1/4-20 x 1" Round Head Combination Slotted/Phillips Machine Screw, 100 pk.

FABORY| Zoro #: G2460954| Mfr #: U24212.025.0100

$5.72 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: carbon steel
Head Type: Round
Rockwell Hardness: B69 to B100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2460954 Mfr #: U24212.025.0100
Material: carbon steelHead Type: Round
Rockwell Hardness: B69 to B100Package Quantity: 100
System of Measurement: InchHead Dia.: 0.472"-0.443"
Drive Type: Combination Slotted/PhillipsDriver Size: #3
Length: 1"Finish: zinc plated
Thread Size: 1/4-20Tensile Strength (PSI): 60,000
Head Height: 0.175"-0.160"Meets/Exceeds: ASME B18.6.3
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Round, Carbon Steel, Length 1", Thread Length -, Drive Type Combination Slotted/Phillips, Finish Zinc Plated, Thread Size 1/4-20, Driver Size #3, Head Dia. 0.472", Head Height 0.175", Head Angle (Deg.) -, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -, Tensile Strength (PSI) 60,000, Meets/Exceeds ASME B18.6.3, Includes -, Package Quantity 100

Reviews