Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

1/4-20 x 3" Round Head Combination Slotted/Phillips Machine Screw, 100 pk.

FABORY| Zoro #: G2102931| Mfr #: U24212.025.0300

$12.10 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ANSI B18.6.3
Head Height: 0.175"-0.160"
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2102931 Mfr #: U24212.025.0300
Meets/Exceeds: ANSI B18.6.3Head Height: 0.175"-0.160"
Item: Machine ScrewDriver Size: #3
Length: 3"Thread Size: 1/4-20
Package Quantity: 100Head Dia.: 0.472"-0.443"
System of Measurement: InchHead Type: Round
Material: carbon steelFinish: zinc plated
Rockwell Hardness: B69 to B100Drive Type: Combination Slotted/Phillips
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Round, Carbon Steel, Length 3", Drive Type Combination Slotted/Phillips, Finish Zinc Plated, Thread Size 1/4-20, Driver Size #3, Head Dia. 0.443", Head Height 0.160", Rockwell Hardness B70, Meets/Exceeds ANSI B18.6.3, Package Quantity 100

Reviews