1/4-20 x 4" Round Head Combination Slotted/Phillips Machine Screw, 100 pk.

FABORY| Zoro #: G0388087| Mfr #: U24212.025.0400

$15.19 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ANSI B18.6.3
Head Height: 0.175"-0.160"
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0388087 Mfr #: U24212.025.0400
Meets/Exceeds: ANSI B18.6.3Head Height: 0.175"-0.160"
Item: Machine ScrewDriver Size: #3
Length: 4"Thread Size: 1/4-20
Package Quantity: 100Head Dia.: 0.472"-0.443"
System of Measurement: InchHead Type: Round
Material: carbon steelFinish: zinc plated
Rockwell Hardness: B69 to B100Drive Type: Combination Slotted/Phillips
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Round, Carbon Steel, Length 4", Drive Type Combination Slotted/Phillips, Finish Zinc Plated, Thread Size 1/4-20, Driver Size #3, Head Dia. 0.443", Head Height 0.160", Rockwell Hardness B70, Meets/Exceeds ANSI B18.6.3, Package Quantity 100

Reviews