1/4-20 x 6" Round Head Combination Slotted/Phillips Machine Screw, 100 pk.

FABORY| Zoro #: G1644167| Mfr #: U24212.025.0600

$30.79 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: carbon steel
Head Type: Round
Rockwell Hardness: B69 to B100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1644167 Mfr #: U24212.025.0600
Material: carbon steelHead Type: Round
Rockwell Hardness: B69 to B100System of Measurement: Inch
Head Dia.: 0.443"Drive Type: Combination Slotted/Phillips
Package Quantity: 100Driver Size: #3
Length: 6"Finish: zinc plated
Thread Size: 1/4-20Head Height: 0.160"
Meets/Exceeds: ANSI B18.6.3Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Round, Carbon Steel, Length 6", Drive Type Combination Slotted/Phillips, Finish Zinc Plated, Thread Size 1/4-20, Driver Size #3, Head Dia. 0.443", Head Height 0.160", Rockwell Hardness B70, Meets/Exceeds ANSI B18.6.3, Package Quantity 100

Reviews