Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/4-20 x 1/2" Round Head Combination Slotted/Phillips Machine Screw, 100 pk.

  • Zoro #: G0493857
  • Mfr #: U24212.025.0050

$3.95 ($0.04/unit)

  • Head Dia.: 0.472"-0.443"
  • Material: Carbon Steel
  • Hole Size: -
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Fabory #U24212.025.0050 Specifications

  • Zoro #: G0493857
  • Mfr #: U24212.025.0050
Head Dia.: 0.472"-0.443" Material: Carbon Steel
Hole Size: - Finish: zinc plated
Item: Machine Screw Thread Size: 1/4"-20
Driver Size: #3 Rockwell Hardness: B69 to B100
Length: 1/2" Package Quantity: 100
Drive Type: Combination Slotted/Phillips Meets/Exceeds: ASME B18.6.3
System of Measurement: Inch Head Type: Round
Head Height: 0.175"-0.160" Tensile Strength (PSI): 60,000
Dia./Thread Size: 1/4"-20 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Zoro carries hundreds of machine screws for you to choose the most appropriate for your job or application, be it electronics, industrial machinery, or other. Take a look at the features for Fabory Machine Screw. Length: 1/2", Head Type: Round, Material: Carbon Steel.

Reviews of Fabory #U24212.025.0050