1/4-20 x 2-1/2" Round Head Slotted Machine Screw, 50 pk.

FABORY| Zoro #: G0286212| Mfr #: U51213.025.0250

$25.26 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 18-8 (304) Stainless Steel
Head Type: Round
Package Quantity: 50
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0286212 Mfr #: U51213.025.0250
Material: 18-8 (304) Stainless SteelHead Type: Round
Package Quantity: 50System of Measurement: Inch
Head Dia.: 0.472"Drive Type: Slotted
Length: 2-1/2"Finish: Plain
Thread Size: 1/4-20Head Height: 0.175"
Meets/Exceeds: ANSI/ASME B18.6.3Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Round, 18-8 Stainless Steel, Length 2-1/2", Drive Type Slotted, Finish Plain, Thread Size 1/4-20, Head Dia. 0.472", Head Height 0.175", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 50

Reviews