KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4-20 x 2-1/4" Round Head Slotted Machine Screw, 50 pk.

FABORY| Zoro #: G1416886| Mfr #: U51213.025.0225

$14.89 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ANSI/ASME B18.6.3
Head Height: 0.175"
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1416886 Mfr #: U51213.025.0225
Meets/Exceeds: ANSI/ASME B18.6.3Head Height: 0.175"
Item: Machine ScrewLength: 2-1/4"
Thread Size: 1/4-20Package Quantity: 50
Head Type: RoundHead Dia.: 0.472"
System of Measurement: InchMaterial: 18-8 (304) Stainless Steel
Finish: PlainDrive Type: Slotted
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Round, 18-8 Stainless Steel, Length 2-1/4", Drive Type Slotted, Finish Plain, Thread Size 1/4-20, Head Dia. 0.472", Head Height 0.175", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 50

Reviews