STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

#2-56 x 1/2" Round Head Phillips Machine Screw, 100 pk.

FABORY| Zoro #: G1625574| Mfr #: U24211.008.0050

$3.93 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ASME B18.6.3
Head Height: 0.069"
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1625574 Mfr #: U24211.008.0050
Meets/Exceeds: ASME B18.6.3Head Height: 0.069"
Item: Machine ScrewDriver Size: #1
Length: 1/2"Thread Size: 2-56
Package Quantity: 100Head Dia.: 0.162"
Tensile Strength (PSI): 60000Head Type: Round
Material: carbon steelFinish: zinc plated
System of Measurement: InchDrive Type: Phillips
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Round, Carbon Steel, Length 1/2", Drive Type Phillips, Finish Zinc Plated, Thread Size 2-56, Driver Size #1, Head Dia. 0.162", Head Height 0.069", Tensile Strength (PSI) 60,000, Meets/Exceeds ASME B18.6.3, Package Quantity 100

Reviews