Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#2-56 x 1/2" Round Head Slotted Machine Screw, 100 pk.

  • Zoro #: G0532375
  • Mfr #: U51213.008.0050

$2.89 ($0.03/unit)

  • Head Type: Round
  • Thread Size: #2-56
  • System of Measurement: Inch
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Fabory #U51213.008.0050 Specifications

  • Zoro #: G0532375
  • Mfr #: U51213.008.0050
Head Type: Round Thread Size: #2-56
System of Measurement: Inch Dia./Thread Size: #2-56
Package Quantity: 100 Item: Machine Screw
Head Dia.: 0.162" Head Height: 0.069"
Finish: Plain Length: 1/2"
Meets/Exceeds: ANSI/ASME B18.6.3 Material: 18-8 (304) Stainless Steel
Drive Type: Slotted Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Machine Screw, Head Type Round, 18-8 (304) Stainless Steel, Length 1/2 In., Drive Type Slotted, Finish Plain, Dia./Thread Size #2-56, Head Dia. 0.162 In., Head Height 0.069 In., Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews of Fabory #U51213.008.0050