Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#2-56 x 3/4" Round Head Phillips Machine Screw, 100 pk.

  • Zoro #: G0507132
  • Mfr #: U24211.008.0075

$8.86 ($0.09/unit)

  • Tensile Strength (PSI): 60000
  • Driver Size: #1
  • Drive Type: Phillips
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Fabory #U24211.008.0075 Specifications

  • Zoro #: G0507132
  • Mfr #: U24211.008.0075
Tensile Strength (PSI): 60000 Driver Size: #1
Drive Type: Phillips Item: Machine Screw
System of Measurement: Inch Head Height: 0.069"
Length: 3/4" Finish: zinc plated
Meets/Exceeds: ASME B18.6.3 Head Dia.: 0.162"
Material: Carbon Steel Thread Size: #2-56
Package Quantity: 100 Head Type: Round
Dia./Thread Size: #2-56 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Machine Screw, Head Type Round, Carbon Steel, Length 3/4 In., Drive Type Phillips, Finish Zinc Plated, Dia./Thread Size #2-56, Driver Size #1, Head Dia. 0.162 In., Head Height 0.069 In., Tensile Strength (PSI) 60000, Meets/Exceeds ASME B18.6.3, Package Quantity 100

Reviews of Fabory #U24211.008.0075