#2-56 x 5/8" Round Head Slotted Machine Screw, 100 pk.

FABORY| Zoro #: G1956911| Mfr #: U51213.008.0062

$6.68 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ANSI/ASME B18.6.3
Head Height: 0.069"
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1956911 Mfr #: U51213.008.0062
Meets/Exceeds: ANSI/ASME B18.6.3Head Height: 0.069"
Item: Machine ScrewLength: 5/8"
Thread Size: 2-56Package Quantity: 100
Head Type: RoundHead Dia.: 0.162"
System of Measurement: InchMaterial: 18-8 (304) Stainless Steel
Finish: PlainDrive Type: Slotted
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Round, 18-8 Stainless Steel, Length 5/8", Drive Type Slotted, Finish Plain, Thread Size 2-56, Head Dia. 0.162", Head Height 0.069", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews