BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

#4-40 x 1/2" Round Head Slotted Machine Screw, 100 pk.

FABORY| Zoro #: G2179317| Mfr #: U51213.011.0050

$4.82 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ANSI/ASME B18.6.3
Head Height: 0.086"-0.075"
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2179317 Mfr #: U51213.011.0050
Meets/Exceeds: ANSI/ASME B18.6.3Head Height: 0.086"-0.075"
Item: Machine ScrewLength: 1/2"
Thread Size: 4-40Package Quantity: 100
Head Type: RoundHead Dia.: 0.211"-0.193"
System of Measurement: InchMaterial: 18-8 (304) Stainless Steel
Finish: PlainDrive Type: Slotted
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Round, 18-8 Stainless Steel, Length 1/2", Drive Type Slotted, Finish Plain, Thread Size 4-40, Head Dia. 0.211", Head Height 0.086", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews