#4-40 x 3/4" Round Head Phillips Machine Screw, 100 pk.

FABORY| Zoro #: G0345536| Mfr #: U24211.011.0075

$2.42 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ASME B18.6.3
Head Height: 0.086"
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0345536 Mfr #: U24211.011.0075
Meets/Exceeds: ASME B18.6.3Head Height: 0.086"
Item: Machine ScrewDriver Size: #1
Length: 3/4"Thread Size: 4-40
Package Quantity: 100Head Dia.: 0.211"
Tensile Strength (PSI): 60,000Head Type: Round
Material: carbon steelFinish: zinc plated
System of Measurement: InchDrive Type: Phillips
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Round, Carbon Steel, Length 3/4", Drive Type Phillips, Finish Zinc Plated, Thread Size 4-40, Driver Size #1, Head Dia. 0.211", Head Height 0.086", Tensile Strength (PSI) 60,000, Meets/Exceeds ASME B18.6.3, Package Quantity 100

Reviews