Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

#4-40 x 3/8" Round Head Combination Slotted/Phillips Machine Screw, 100 pk.

FABORY| Zoro #: G1821556| Mfr #: U24212.011.0037

$1.75 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ANSI B18.6.3
Head Height: 0.075"
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1821556 Mfr #: U24212.011.0037
Meets/Exceeds: ANSI B18.6.3Head Height: 0.075"
Item: Machine ScrewDriver Size: #1
Length: 3/8"Thread Size: 4-40
Package Quantity: 100Head Dia.: 0.193"
System of Measurement: InchHead Type: Round
Material: carbon steelFinish: zinc plated
Rockwell Hardness: B69 to B100Drive Type: Combination Slotted/Phillips
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Round, Carbon Steel, Length 3/8", Drive Type Combination Slotted/Phillips, Finish Zinc Plated, Thread Size 4-40, Driver Size #1, Head Dia. 0.193", Head Height 0.075", Rockwell Hardness B70, Meets/Exceeds ANSI B18.6.3, Package Quantity 100

Reviews