#4-40 x 5/8" Round Head Phillips Machine Screw, 100 pk.

FABORY| Zoro #: G1497982| Mfr #: U24211.011.0062

$2.77 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: carbon steel
Head Type: Round
Package Quantity: 100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1497982 Mfr #: U24211.011.0062
Material: carbon steelHead Type: Round
Package Quantity: 100System of Measurement: Inch
Head Dia.: 0.211"Drive Type: Phillips
Driver Size: #1Length: 5/8"
Finish: zinc platedThread Size: 4-40
Tensile Strength (PSI): 60000Head Height: 0.086"
Meets/Exceeds: ASME B18.6.3Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Round, Carbon Steel, Length 5/8", Drive Type Phillips, Finish Zinc Plated, Thread Size 4-40, Driver Size #1, Head Dia. 0.211", Head Height 0.086", Tensile Strength (PSI) 60,000, Meets/Exceeds ASME B18.6.3, Package Quantity 100

Reviews