#4-40 x 5/8" Round Head Slotted Machine Screw, 100 pk.

FABORY| Zoro #: G1660915| Mfr #: U24212.011.0062

$2.29 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ANSI B18.6.3
Head Height: 0.075"
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1660915 Mfr #: U24212.011.0062
Meets/Exceeds: ANSI B18.6.3Head Height: 0.075"
Item: Machine ScrewDriver Size: #1
Length: 5/8"Thread Size: 4-40
Package Quantity: 100Head Dia.: 0.193"
System of Measurement: InchHead Type: Round
Material: carbon steelFinish: zinc plated
Rockwell Hardness: B70Drive Type: Slotted
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Round, Carbon Steel, Length 5/8 In., Drive Type Slotted, Finish Zinc-Plated, Thread Size 4-40, Driver Size #1, Head Dia. 0.193 In., Head Height 0.075 In., Rockwell Hardness B70, Meets/Exceeds ANSI B18.6.3, Package Quantity 100

Reviews