#4-40 x 1-1/4" Round Head Combination Slotted/Phillips Machine Screw, 100 pk.

FABORY| Zoro #: G0252752| Mfr #: U24212.011.0125

$2.34 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ANSI B18.6.3
Head Height: 0.075"
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0252752 Mfr #: U24212.011.0125
Meets/Exceeds: ANSI B18.6.3Head Height: 0.075"
Item: Machine ScrewDriver Size: #1
Length: 1-1/4"Thread Size: 4-40
Package Quantity: 100Head Dia.: 0.193"
System of Measurement: InchHead Type: Round
Material: carbon steelFinish: zinc plated
Rockwell Hardness: B69 to B100Drive Type: Combination Slotted/Phillips
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Round, Carbon Steel, Length 1-1/4", Drive Type Combination Slotted/Phillips, Finish Zinc Plated, Thread Size 4-40, Driver Size #1, Head Dia. 0.193", Head Height 0.075", Rockwell Hardness B70, Meets/Exceeds ANSI B18.6.3, Package Quantity 100

Reviews