5/16-18 x 6" Round Head Combination Slotted/Phillips Machine Screw, 50 pk.

FABORY| Zoro #: G0325631| Mfr #: U24212.031.0600

$16.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ANSI B18.6.3
Head Height: 0.198"
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0325631 Mfr #: U24212.031.0600
Meets/Exceeds: ANSI B18.6.3Head Height: 0.198"
Item: Machine ScrewDriver Size: #3
Length: 6"Thread Size: 5/16-18
Package Quantity: 50Head Dia.: 0.557"
System of Measurement: InchHead Type: Round
Material: carbon steelFinish: zinc plated
Rockwell Hardness: B69 to B100Drive Type: Combination Slotted/Phillips
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Round, Carbon Steel, Length 6", Drive Type Combination Slotted/Phillips, Finish Zinc Plated, Thread Size 5/16-18, Driver Size #3, Head Dia. 0.557", Head Height 0.198", Rockwell Hardness B70, Meets/Exceeds ANSI B18.6.3, Package Quantity 50

Reviews