5/16-18 x 1/2" Round Head Combination Slotted/Phillips Machine Screw, 100 pk.

FABORY| Zoro #: G1192904| Mfr #: U24212.031.0050

$6.81 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ANSI B18.6.3
Head Height: 0.198"
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1192904 Mfr #: U24212.031.0050
Meets/Exceeds: ANSI B18.6.3Head Height: 0.198"
Item: Machine ScrewDriver Size: #3
Length: 1/2"Thread Size: 5/16-18
Package Quantity: 100Head Dia.: 0.557"
System of Measurement: InchHead Type: Round
Material: carbon steelFinish: zinc plated
Rockwell Hardness: B69 to B100Drive Type: Combination Slotted/Phillips
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Round, Carbon Steel, Length 1/2", Drive Type Combination Slotted/Phillips, Finish Zinc Plated, Thread Size 5/16-18, Driver Size #3, Head Dia. 0.557", Head Height 0.198", Rockwell Hardness B70, Meets/Exceeds ANSI B18.6.3, Package Quantity 100

Reviews