KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#6-32 x 1/2" Round Head Slotted Machine Screw, 100 pk.

FABORY| Zoro #: G0701495| Mfr #: U51213.013.0050

$5.11 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ANSI/ASME B18.6.3
Head Height: 0.103"-0.091"
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0701495 Mfr #: U51213.013.0050
Meets/Exceeds: ANSI/ASME B18.6.3Head Height: 0.103"-0.091"
Item: Machine ScrewLength: 1/2"
Thread Size: 6-32Package Quantity: 100
Head Type: RoundHead Dia.: 0.260"-0.240"
System of Measurement: InchMaterial: 18-8 (304) Stainless Steel
Finish: PlainDrive Type: Slotted
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Round, 18-8 Stainless Steel, Length 1/2", Drive Type Slotted, Finish Plain, Thread Size 6-32, Head Dia. 0.260", Head Height 0.103", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews