KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#6-32 x 3/8" Round Head Slotted Machine Screw, 100 pk.

FABORY| Zoro #: G1406693| Mfr #: U48210.013.0037

$5.29 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 6-32
Head Height: 0.103"
Length: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1406693 Mfr #: U48210.013.0037
Thread Size: 6-32Head Height: 0.103"
Length: 3/8"Meets/Exceeds: ASME B18.6.3
Head Dia.: 0.260"Item: Machine Screw
Finish: PlainDrive Type: Slotted
Package Quantity: 100Head Type: Round
System of Measurement: InchMaterial: Brass
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Round, Brass, Length 3/8", Drive Type Slotted, Finish Plain, Thread Size 6-32, Head Dia. 0.260", Head Height 0.103", Meets/Exceeds ASME B18.6.3, Package Quantity 100

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews