#6-32 x 3/8" Round Head Phillips Machine Screw, 100 pk.

FABORY| Zoro #: G0868296| Mfr #: U51211.013.0037

$4.25 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ANSI/ASME B18.6.3,RoHS compliant
Head Height: 0.103"-0.091"
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0868296 Mfr #: U51211.013.0037
Meets/Exceeds: ANSI/ASME B18.6.3,RoHS compliantHead Height: 0.103"-0.091"
Item: Machine ScrewDriver Size: #2
Length: 3/8"Thread Size: 6-32
Package Quantity: 100Rockwell Hardness: B70 Min
Head Dia.: 0.260"-0.240"Tensile Strength (PSI): 60,000 Min
Head Type: RoundMaterial: 18-8 (304) Stainless Steel
Finish: PlainSystem of Measurement: Inch
Drive Type: PhillipsCountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Round, 18-8 Stainless Steel, Length 3/8", Drive Type Phillips, Finish Plain, Thread Size 6-32, Driver Size #2, Head Dia. 0.260", Head Height 0.103", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews