#6-32 x 5/8" Round Head Combination Slotted/Phillips Machine Screw, 100 pk.

FABORY| Zoro #: G0315612| Mfr #: U24212.013.0062

$2.13 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ANSI B18.6.3
Head Height: 0.091"
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0315612 Mfr #: U24212.013.0062
Meets/Exceeds: ANSI B18.6.3Head Height: 0.091"
Item: Machine ScrewDriver Size: #2
Length: 5/8"Thread Size: 6-32
Package Quantity: 100Head Dia.: 0.240"
System of Measurement: InchHead Type: Round
Material: carbon steelFinish: zinc plated
Rockwell Hardness: B69 to B100Drive Type: Combination Slotted/Phillips
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Round, Carbon Steel, Length 5/8", Drive Type Combination Slotted/Phillips, Finish Zinc Plated, Thread Size 6-32, Driver Size #2, Head Dia. 0.240", Head Height 0.091", Rockwell Hardness B70, Meets/Exceeds ANSI B18.6.3, Package Quantity 100

Reviews