#6-32 x 1-1/2" Round Head Phillips Machine Screw, 100 pk.

FABORY| Zoro #: G1784334| Mfr #: U24211.013.0150

$2.95 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ASME B18.6.3
Head Height: 0.103"
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1784334 Mfr #: U24211.013.0150
Meets/Exceeds: ASME B18.6.3Head Height: 0.103"
Item: Machine ScrewDriver Size: #2
Length: 1-1/2"Thread Size: 6-32
Package Quantity: 100Head Dia.: 0.260"
Tensile Strength (PSI): 60,000Head Type: Round
Material: carbon steelFinish: zinc plated
System of Measurement: InchDrive Type: Phillips
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Round, Carbon Steel, Length 1-1/2", Drive Type Phillips, Finish Zinc Plated, Thread Size 6-32, Driver Size #2, Head Dia. 0.260", Head Height 0.103", Tensile Strength (PSI) 60,000, Meets/Exceeds ASME B18.6.3, Package Quantity 100

Reviews