Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#6-32 x 1-1/4" Round Head Slotted Machine Screw, 100 pk.

  • Zoro #: G0541344
  • Mfr #: U48210.013.0125

$14.85 ($0.15/unit)

  • Length: 1-1/4"
  • Finish: Plain
  • Drive Type: Slotted
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Fabory #U48210.013.0125 Specifications

  • Zoro #: G0541344
  • Mfr #: U48210.013.0125
Length: 1-1/4" Finish: Plain
Drive Type: Slotted Material: Brass
Dia./Thread Size: #6-32 Package Quantity: 100
System of Measurement: Inch Meets/Exceeds: ASME B18.6.3
Head Type: Round Thread Size: #6-32
Head Dia.: 0.260" Item: Machine Screw
Head Height: 0.103" Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Machine Screw, Head Type Round, Brass, Length 1-1/4 In., Drive Type Slotted, Finish Plain, Dia./Thread Size #6-32, Head Dia. 0.260 In., Head Height 0.103 In., Meets/Exceeds ASME B18.6.3, Package Quantity 100

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Fabory #U48210.013.0125