Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

#6-32 x 1-3/4" Round Head Phillips Machine Screw, 100 pk.

FABORY| Zoro #: G1090573| Mfr #: U24211.013.0175

$3.36 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: carbon steel
Head Type: Round
Package Quantity: 100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1090573 Mfr #: U24211.013.0175
Material: carbon steelHead Type: Round
Package Quantity: 100System of Measurement: Inch
Head Dia.: 0.260"Drive Type: Phillips
Driver Size: #2Length: 1-3/4"
Finish: zinc platedThread Size: 6-32
Tensile Strength (PSI): 60,000Head Height: 0.103"
Meets/Exceeds: ASME B18.6.3Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Round, Carbon Steel, Length 1-3/4", Drive Type Phillips, Finish Zinc Plated, Thread Size 6-32, Driver Size #2, Head Dia. 0.260", Head Height 0.103", Tensile Strength (PSI) 60,000, Meets/Exceeds ASME B18.6.3, Package Quantity 100

Reviews