#6-32 x 1-3/4" Round Head Slotted Machine Screw, 100 pk.

FABORY| Zoro #: G1078777| Mfr #: U48210.013.0175

$18.50 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Brass
Head Type: Round
Package Quantity: 100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1078777 Mfr #: U48210.013.0175
Material: BrassHead Type: Round
Package Quantity: 100System of Measurement: Inch
Head Dia.: 0.260"Drive Type: Slotted
Length: 1-3/4"Finish: Plain
Thread Size: 6-32Head Height: 0.103"
Meets/Exceeds: ASME B18.6.3Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Round, Brass, Length 1-3/4", Drive Type Slotted, Finish Plain, Thread Size 6-32, Head Dia. 0.260", Head Height 0.103", Meets/Exceeds ASME B18.6.3, Package Quantity 100

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews