BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

#8-32 x 1/4" Round Head Phillips Machine Screw, 100 pk.

FABORY| Zoro #: G2477736| Mfr #: U51211.016.0025

$5.81 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 18-8 (304) Stainless Steel
Head Type: Round
Rockwell Hardness: B70 Min
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2477736 Mfr #: U51211.016.0025
Material: 18-8 (304) Stainless SteelHead Type: Round
Rockwell Hardness: B70 MinPackage Quantity: 100
System of Measurement: InchHead Dia.: 0.309"-0.287"
Drive Type: PhillipsDriver Size: #2
Length: 1/4"Finish: Plain
Thread Size: 8-32Tensile Strength (PSI): 60,000 Min
Head Height: 0.120"-0.107"Meets/Exceeds: ANSI/ASME B18.6.3,RoHS compliant
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Round, 18-8 Stainless Steel, Length 1/4", Drive Type Phillips, Finish Plain, Thread Size 8-32, Driver Size #2, Head Dia. 0.309", Head Height 0.120", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews