STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

#8-32 x 3/4" Round Head Phillips Machine Screw, 100 pk.

FABORY| Zoro #: G2119476| Mfr #: U51211.016.0075

$8.38 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ANSI/ASME B18.6.3
Head Height: 0.120"
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2119476 Mfr #: U51211.016.0075
Meets/Exceeds: ANSI/ASME B18.6.3Head Height: 0.120"
Item: Machine ScrewDriver Size: #2
Length: 3/4"Thread Size: 8-32
Package Quantity: 100Head Dia.: 0.309"
System of Measurement: InchHead Type: Round
Material: 18-8 (304) Stainless SteelFinish: Plain
Drive Type: PhillipsCountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Round, 18-8 Stainless Steel, Length 3/4", Drive Type Phillips, Finish Plain, Thread Size 8-32, Driver Size #2, Head Dia. 0.309", Head Height 0.120", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews