Zoro Select
#8-32 x 3/8 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # U51211.016.0037
Zoro # G1542082
$4.59
50% off
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Round
- Drive Phillips
- Drive Size #2
- Material 18-8 Stainless Steel
Explore More Products
- ZORO SELECT #8-32 x 3/4 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51211.016.0075
- ZORO SELECT 1/4"-20 x 1 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 50 PK U51211.025.0100
- ZORO SELECT #10-32 x 3/4 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK 2BB71
- ZORO SELECT #10-24 x 6 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK U24212.019.0600
- ZORO SELECT M3-0.50 x 7.85 mm Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK MPPJAX03010-010P1
- ZORO SELECT #10-24 x 1-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51122.019.0150
- ZORO SELECT M2.5-0.45 x 20 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK MPFD025200-100P1
- ZORO SELECT #10-24 x 1-1/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 4000 PK 1020MSF
- ZORO SELECT 5/16"-18 x 1-1/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 1250 PK 3120MSF
- ZORO SELECT #6-32 x 5/8 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51120.013.0062
- ZORO SELECT M3-0.50 x 8 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK M51300.030.0008
- Zoro Select Machine Screws