#8-32 x 5/8" Round Head Phillips Machine Screw, 100 pk.

FABORY| Zoro #: G2400851| Mfr #: U24211.016.0062

$2.09 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ASME B18.6.3
Head Height: 0.120"
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2400851 Mfr #: U24211.016.0062
Meets/Exceeds: ASME B18.6.3Head Height: 0.120"
Item: Machine ScrewDriver Size: #2
Length: 5/8"Thread Size: 8-32
Package Quantity: 100Head Dia.: 0.309"
Tensile Strength (PSI): 60,000Head Type: Round
Material: carbon steelFinish: zinc plated
System of Measurement: InchDrive Type: Phillips
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Round, Carbon Steel, Length 5/8", Drive Type Phillips, Finish Zinc Plated, Thread Size 8-32, Driver Size #2, Head Dia. 0.309", Head Height 0.120", Tensile Strength (PSI) 60,000, Meets/Exceeds ASME B18.6.3, Package Quantity 100

Reviews