#8-32 x 5/8" Round Head Combination Slotted/Phillips Machine Screw, 100 pk.

FABORY| Zoro #: G0480855| Mfr #: U24212.016.0062

$2.60 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: carbon steel
Head Type: Round
Rockwell Hardness: B69 to B100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0480855 Mfr #: U24212.016.0062
Material: carbon steelHead Type: Round
Rockwell Hardness: B69 to B100System of Measurement: Inch
Head Dia.: 0.309"-0.287"Drive Type: Combination Slotted/Phillips
Package Quantity: 100Driver Size: #2
Length: 5/8"Finish: zinc plated
Thread Size: 8-32Head Height: 0.120"-0.107"
Meets/Exceeds: ANSI B18.6.3Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Round, Carbon Steel, Length 5/8", Drive Type Combination Slotted/Phillips, Finish Zinc Plated, Thread Size 8-32, Driver Size #2, Head Dia. 0.287", Head Height 0.107", Rockwell Hardness B70, Meets/Exceeds ANSI B18.6.3, Package Quantity 100

Reviews