KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#8-32 x 1-3/4" Round Head Combination Slotted/Phillips Machine Screw, 100 pk.

FABORY| Zoro #: G1277787| Mfr #: U24212.016.0175

$3.40 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ANSI B18.6.3
Head Height: 0.107"
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1277787 Mfr #: U24212.016.0175
Meets/Exceeds: ANSI B18.6.3Head Height: 0.107"
Item: Machine ScrewDriver Size: #2
Length: 1-3/4"Thread Size: 8-32
Package Quantity: 100Head Dia.: 0.287"
System of Measurement: InchHead Type: Round
Material: carbon steelFinish: zinc plated
Rockwell Hardness: B69 to B100Drive Type: Combination Slotted/Phillips
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Round, Carbon Steel, Length 1-3/4", Drive Type Combination Slotted/Phillips, Finish Zinc Plated, Thread Size 8-32, Driver Size #2, Head Dia. 0.287", Head Height 0.107", Rockwell Hardness B70, Meets/Exceeds ANSI B18.6.3, Package Quantity 100

Reviews