THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

#10-24 x 5" Round Head Combination Slotted/Phillips Machine Screw, 100 pk.

FABORY| Zoro #: G1593103| Mfr #: U24212.019.0500

$10.95 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ANSI B18.6.3
Head Height: 0.123"
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1593103 Mfr #: U24212.019.0500
Meets/Exceeds: ANSI B18.6.3Head Height: 0.123"
Item: Machine ScrewDriver Size: #2
Length: 5"Thread Size: 10-24
Package Quantity: 100Head Dia.: 0.334"
System of Measurement: InchHead Type: Round
Material: carbon steelFinish: zinc plated
Rockwell Hardness: B69 to B100Drive Type: Combination Slotted/Phillips
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Round, Carbon Steel, Length 5", Drive Type Combination Slotted/Phillips, Finish Zinc Plated, Thread Size 10-24, Driver Size #2, Head Dia. 0.334", Head Height 0.123", Rockwell Hardness B70, Meets/Exceeds ANSI B18.6.3, Package Quantity 100

Reviews