BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

#10-24 x 1/2" Round Head Phillips Machine Screw, 100 pk.

FABORY| Zoro #: G2430075| Mfr #: U24211.019.0050

$2.72 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: carbon steel
Head Type: Round
Package Quantity: 100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2430075 Mfr #: U24211.019.0050
Material: carbon steelHead Type: Round
Package Quantity: 100System of Measurement: Inch
Head Dia.: 0.359"-0.334"Drive Type: Phillips
Driver Size: #2Length: 1/2"
Finish: zinc platedThread Size: 10-24
Tensile Strength (PSI): 60,000Head Height: 0.137"-0.123"
Meets/Exceeds: ASME B18.6.3Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Round, Carbon Steel, Length 1/2", Drive Type Phillips, Finish Zinc Plated, Thread Size 10-24, Driver Size #2, Head Dia. 0.359", Head Height 0.137", Tensile Strength (PSI) 60,000, Meets/Exceeds ASME B18.6.3, Package Quantity 100

Reviews