#10-24 x 1/4" Round Head Slotted Machine Screw, 100 pk.

FABORY| Zoro #: G2262933| Mfr #: U51213.019.0025

$7.90 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ANSI/ASME B18.6.3
Head Height: 0.137"
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2262933 Mfr #: U51213.019.0025
Meets/Exceeds: ANSI/ASME B18.6.3Head Height: 0.137"
Item: Machine ScrewLength: 1/4"
Thread Size: 10-24Package Quantity: 100
Head Type: RoundHead Dia.: 0.359"
System of Measurement: InchMaterial: 18-8 (304) Stainless Steel
Finish: PlainDrive Type: Slotted
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Round, 18-8 Stainless Steel, Length 1/4", Drive Type Slotted, Finish Plain, Thread Size 10-24, Head Dia. 0.359", Head Height 0.137", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews