Zoro Select
#10-24 x 5/8 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK
Mfr # U24211.019.0062
Zoro # G1919985
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Round
- Drive Phillips
- Drive Size #2
- Material Steel
Explore More Products
- ZORO SELECT #2-56 x 3/8 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK U24211.008.0037
- ZORO SELECT #12-24 x 1-1/2 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK U24211.021.0150
- ZORO SELECT #6-32 x 1-1/4 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK U24211.013.0125
- ZORO SELECT 1/4"-20 x 3/4 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 50 PK U51213.025.0075
- ZORO SELECT 1/4"-20 x 3/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 5 PK 1PXP1
- ZORO SELECT M3-0.50 x 10 mm Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK M51320.030.0010
- ZORO SELECT #0-80 x 5/32 in Phillips Pan Machine Screw, Zinc Plated Steel, 10000 PK -0053MPP
- ZORO SELECT M4-0.70 x 40 mm Slotted Flat Machine Screw, Plain PEEK, 10 PK PKM407-40FHS-01
- ZORO SELECT #12-24 x 1-1/4 in Hex Hex Machine Screw, Zinc Plated Steel, 2000 PK 1220MH
- AMPG 1/4"-20 x 20 mm Hex Extra Wide Machine Screw, Brass Plated Steel Z4478-BR
- ZORO SELECT #10-32 x 1/2 in Hex Hex Machine Screw, Plain Nylon, 50 PK 011032H050
- Zoro Select Machine Screws