THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

#12-24 x 2" Round Head Combination Slotted/Phillips Machine Screw, 100 pk.

FABORY| Zoro #: G1852496| Mfr #: U24212.021.0200

$8.20 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ANSI B18.6.3
Head Height: 0.139"
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1852496 Mfr #: U24212.021.0200
Meets/Exceeds: ANSI B18.6.3Head Height: 0.139"
Item: Machine ScrewDriver Size: #3
Length: 2"Thread Size: 12-24
Package Quantity: 100Head Dia.: 0.382"
System of Measurement: InchHead Type: Round
Material: carbon steelFinish: zinc plated
Rockwell Hardness: B69 to B100Drive Type: Combination Slotted/Phillips
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Round, Carbon Steel, Length 2", Drive Type Combination Slotted/Phillips, Finish Zinc Plated, Thread Size 12-24, Driver Size #3, Head Dia. 0.382", Head Height 0.139", Rockwell Hardness B70, Meets/Exceeds ANSI B18.6.3, Package Quantity 100

Reviews