#12-24 x 1/2" Round Head Phillips Machine Screw, 100 pk.

FABORY| Zoro #: G1815712| Mfr #: U24211.021.0050

$4.51 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ASME B18.6.3
Head Height: 0.153"
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1815712 Mfr #: U24211.021.0050
Meets/Exceeds: ASME B18.6.3Head Height: 0.153"
Item: Machine ScrewDriver Size: #3
Length: 1/2"Thread Size: 12-24
Package Quantity: 100Head Dia.: 0.408"
Tensile Strength (PSI): 60,000Head Type: Round
Material: carbon steelFinish: zinc plated
System of Measurement: InchDrive Type: Phillips
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Round, Carbon Steel, Length 1/2", Drive Type Phillips, Finish Zinc Plated, Thread Size 12-24, Driver Size #3, Head Dia. 0.408", Head Height 0.153", Tensile Strength (PSI) 60,000, Meets/Exceeds ASME B18.6.3, Package Quantity 100

Reviews