#12-24 x 3/4" Round Head Phillips Machine Screw, 100 pk.

FABORY| Zoro #: G0497646| Mfr #: U24211.021.0075

$5.23 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: carbon steel
Head Type: Round
Package Quantity: 100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0497646 Mfr #: U24211.021.0075
Material: carbon steelHead Type: Round
Package Quantity: 100System of Measurement: Inch
Head Dia.: 0.408"Drive Type: Phillips
Driver Size: #3Length: 3/4"
Finish: zinc platedThread Size: 12-24
Tensile Strength (PSI): 60,000Head Height: 0.153"
Meets/Exceeds: ASME B18.6.3Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Round, Carbon Steel, Length 3/4", Drive Type Phillips, Finish Zinc Plated, Thread Size 12-24, Driver Size #3, Head Dia. 0.408", Head Height 0.153", Tensile Strength (PSI) 60,000, Meets/Exceeds ASME B18.6.3, Package Quantity 100

Reviews