#12-24 x 3/4" Round Head Slotted Machine Screw, 100 pk.

FABORY| Zoro #: G0825063| Mfr #: U51213.021.0075

$21.87 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 18-8 (304) Stainless Steel
Head Type: Round
Package Quantity: 100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0825063 Mfr #: U51213.021.0075
Material: 18-8 (304) Stainless SteelHead Type: Round
Package Quantity: 100System of Measurement: Inch
Head Dia.: 0.408"Drive Type: Slotted
Length: 3/4"Finish: Plain
Thread Size: 12-24Head Height: 0.153"
Meets/Exceeds: ANSI/ASME B18.6.3Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Round, 18-8 Stainless Steel, Length 3/4", Drive Type Slotted, Finish Plain, Thread Size 12-24, Head Dia. 0.408", Head Height 0.153", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews