BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

1/4-20 x 4" Round Head Slotted Machine Screw, 10 pk.

FABORY| Zoro #: G1324014| Mfr #: U51213.025.0400

$6.47 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ANSI/ASME B18.6.3
Head Height: 0.175"
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1324014 Mfr #: U51213.025.0400
Meets/Exceeds: ANSI/ASME B18.6.3Head Height: 0.175"
Item: Machine ScrewLength: 4"
Thread Size: 1/4-20Package Quantity: 10
Head Type: RoundHead Dia.: 0.472"
System of Measurement: InchMaterial: 18-8 (304) Stainless Steel
Finish: PlainDrive Type: Slotted
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Round, 18-8 Stainless Steel, Length 4", Drive Type Slotted, Finish Plain, Thread Size 1/4-20, Head Dia. 0.472", Head Height 0.175", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 10

Reviews