Zoro Select
1/4"-20 x 5 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 10 PK
Mfr # U51213.025.0500
Zoro # G1261671
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Round
- Drive Slotted
- Material 18-8 Stainless Steel
- Finish Plain
Explore More Products
- ZORO SELECT 5/16"-18 x 2 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 10 PK U51213.031.0200
- ZORO SELECT #10-32 x 2 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51213.019.0201
- ZORO SELECT #10-24 x 5/8 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51213.019.0062
- ZORO SELECT 5/16"-18 x 2-1/2 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK U24210.031.0250
- ZORO SELECT 1/4"-20 x 2 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 50 PK U51341.025.0200
- ZORO SELECT M6-1.00 x 12.7 mm Slotted Flat Machine Screw, Plain Nylon, 25 PK 50M060100H016
- ZORO SELECT 1/4"-20 x 1 in Phillips Truss Machine Screw, Plain Steel, 1000 PK 1416MPT188B
- ZORO SELECT #2-56 x 3/16 in Slotted Fillister Machine Screw, Plain Steel, 5000 PK 0203MSL188
- ZORO SELECT 1/4"-20 x 7/8 in Hex Hex Machine Screw, Zinc Plated Steel, 2500 PK 1414MW
- ZORO SELECT #4-40 x 5/16 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51122.011.0031
- ZORO SELECT M3-0.50 x 5 mm Phillips Pan Machine Screw, Zinc Plated Steel, 4000 PK 369833
- Zoro Select Machine Screws