3/8-16 x 5" Round Head Combination Slotted/Phillips Machine Screw, 50 pk.

FABORY| Zoro #: G2255617| Mfr #: U24212.037.0500

$22.17 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ANSI B18.6.3
Head Height: 0.237"
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2255617 Mfr #: U24212.037.0500
Meets/Exceeds: ANSI B18.6.3Head Height: 0.237"
Item: Machine ScrewDriver Size: #4
Length: 5"Thread Size: 3/8-16
Package Quantity: 50Head Dia.: 0.670"
System of Measurement: InchHead Type: Round
Material: carbon steelFinish: zinc plated
Rockwell Hardness: B69 to B100Drive Type: Combination Slotted/Phillips
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Round, Carbon Steel, Length 5", Drive Type Combination Slotted/Phillips, Finish Zinc Plated, Thread Size 3/8-16, Driver Size #4, Head Dia. 0.670", Head Height 0.237", Rockwell Hardness B70, Meets/Exceeds ANSI B18.6.3, Package Quantity 50

Reviews