3/8-16 x 1/2" Round Head Slotted Machine Screw, 25 pk.

FABORY| Zoro #: G0826603| Mfr #: U51213.037.0050

$14.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ANSI/ASME B18.6.3
Head Height: 0.256"
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0826603 Mfr #: U51213.037.0050
Meets/Exceeds: ANSI/ASME B18.6.3Head Height: 0.256"
Item: Machine ScrewLength: 1/2"
Thread Size: 3/8-16Package Quantity: 25
Head Type: RoundHead Dia.: 0.708"
System of Measurement: InchMaterial: 18-8 (304) Stainless Steel
Finish: PlainDrive Type: Slotted
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Round, 18-8 Stainless Steel, Length 1/2", Drive Type Slotted, Finish Plain, Thread Size 3/8-16, Head Dia. 0.708", Head Height 0.256", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 25

Reviews